Zoro Homepage

36U OPEN FRAME RACK 4-POST RACK-BLACK

  • Mfr # Y10E024-B1

  • Zoro # G514909810


product price: $506.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Cold-rolled Steel (CRS)
Width
23.6 in
Depth
41.3 in
Height
67.1 in
Rack Depth
41.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E024-B1
Zoro #
G514909810
UPC #
810606039614
Country of Origin
China

Dimensions

Width
23.6 in
Depth
41.3 in
Height
67.1 in
Rack Depth
41.30 in
Rack Height
36U
Rack Width
19 in

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Features
Adjustable Depth, Cable Management, Heavy Duty, Casters, Adjustable Mounting Rails, Leveling Feet
Rack Type
Open Frame
Static/Stationary Weight Capacity
1200 lb
Package Contents
SolidRack 36U Adjustable 4 Post Server Equipment Open Frame Rack Cabinet, Casters, Leveling Feet
Environmentally Friendly
Yes
Assembly Required
Yes
Rack Post Quantity
4
Application
UPS, Server, A/V Equipment, Switch, Patch Panel
Color
Black
Mounting
Floor Standing
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SolidRack
Form Factor
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.