
3FT SUPERSPEED USB 3.0 A MALE
Mfr # Y10C168-B1
Zoro # G716040892
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C168-B1
Zoro #
G716040892
UPC #
876910001099
Country of Origin
China
Details
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmentally Friendly
Yes
Color
Black
Device Supported
Smartphone, Card Reader, Hard Disk Drive Enclosure, Video Capture Card, Tablet, Portable Hard Drive
Cable Type
USB
Shielding
Yes
Item
Data Transfer Cable
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Features
Molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.