
3FT USB TO SERIAL RS232 ADAPTE
Mfr # Y10C701-B1
Zoro # G015732115
product price: $26.19
/eaKey Features
Connector Gender on Second End
Male
Device Supported
MAC, Modem, Notebook, Printer, PC, Monitor, Desktop Computer
Product Material
Copper - Conductor
Operating System Compatibility
Linux, Mac OS, Windows
Cable Type
Serial/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C701-B1
Zoro #
G015732115
UPC #
810136920529
Country of Origin
China
Details
Connector Gender on Second End
Male
Device Supported
MAC, Modem, Notebook, Printer, PC, Monitor, Desktop Computer
Item
Data Transfer Cable
Product Material
Copper - Conductor
Operating System Compatibility
Linux, Mac OS, Windows
Cable Type
Serial/USB
Connector on Second End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Female
End 1 Connection Type
DB-9 RS-232 Serial - Female
Color
Black
Connector on First End Details
1 x DB-9 RS-232 Serial - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.