
4 FT PARALLEL PRINTER CBL USB
Mfr # Y10C212-B1
Zoro # G115732121
product price: $8.45
/eaKey Features
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
DB-25 Parallel - Female
Device Supported
Desktop Computer, Notebook, PC
Product Line
Premium
End 2 Connection Type
DB-25 Parallel - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C212-B1
Zoro #
G115732121
UPC #
810606031106
Country of Origin
China
Details
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
DB-25 Parallel - Female
Device Supported
Desktop Computer, Notebook, PC
Product Line
Premium
End 2 Connection Type
DB-25 Parallel - Female
Conductor
Copper
Connector on First End Details
USB Type A - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
Cable Type
Parallel/USB
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.