
4 PORT USB C HUB USBC TO 4X US
Mfr # Y10A228-B2
Zoro # G516265105
product price: $24.85
/eaKey Features
Environmentally Friendly
Yes
Platform Supported
PC, Mac, Linux, ChromeOS
Color
Black
Number of USB 3.0 Ports
4
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A228-B2
Zoro #
G516265105
UPC #
810606034527
Country of Origin
China
Details
Environmentally Friendly
Yes
Item
USB Hub
Platform Supported
PC, Mac, Linux, ChromeOS
Color
Black
Number of USB 3.0 Ports
4
Form Factor
External
Total Number of USB Ports
4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Host Interface
USB 3.1 Type C
Product Line
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.