Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 PORT USB-C HUB

  • Mfr # Y10A254-A1

  • Zoro # G714877919


product price: $28.95
/ea

Key Features

Number of USB 3.0 Ports
3
Width
1.8 in
Number of USB 3.1 Ports
1
Platform Supported
ChromeOS, PC, Mac
Host Interface
USB 3.1 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10A254-A1
Zoro #
G714877919
UPC #
810606035227
Country of Origin
Viet Nam

Dimensions

Width
1.8 in
Length
3.3 in
Height
0.5 in

Details

Number of USB 3.0 Ports
3
Number of USB 3.1 Ports
1
Platform Supported
ChromeOS, PC, Mac
Host Interface
USB 3.1 Type C
Total Number of USB Ports
4
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.