Zoro Homepage

4-PORT USBC HUB USBC TO 1X USB

  • Mfr # Y10A200-A1

  • Zoro # G616265067


product price: $25.15
/ea

Key Features

Total Number of USB Ports
4
Number of USB 3.1 Ports
1
Form Factor
External
Platform Supported
Mac, PC
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A200-A1
Zoro #
G616265067
UPC #
810606030864
Country of Origin
China

Details

Total Number of USB Ports
4
Number of USB 3.1 Ports
1
Form Factor
External
Platform Supported
Mac, PC
Item
USB Hub
Host Interface
USB Type C
Number of USB 3.0 Ports
3
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Charcoal Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.