Zoro Homepage

42U OPEN FRAME RACK 4-POST RACK-BLACK

  • Mfr # Y10E025-B1

  • Zoro # G114909777


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
23.6 in
Depth
41.3 in
Height
77.6 in
Static/Stationary Weight Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E025-B1
Zoro #
G114909777
UPC #
810606039621
Country of Origin
China

Dimensions

Width
23.6 in
Depth
41.3 in
Height
77.6 in
Rack Depth
41.30 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Static/Stationary Weight Capacity
1200 lb
Rack Post Quantity
4
Assembly Required
Yes
Features
Adjustable Depth, Casters, Adjustable Mounting Rails, Leveling Feet, Heavy Duty, Cable Management
Environmentally Friendly
Yes
Rack Type
Open Frame
Package Contents
SolidRack 42U Open Frame Rack - 4 Post - Adjustable Depth, 4 x Caster, 2 x Left Vertical Rail, 2 x Right Vertical Rail, 2 x Top Bracket, 2 x Base Bracket, 18 x M6 Flange Nut, 18 x M6 Flat Washer, 18 x M6 Hex Screw, 8 x Cable Management Hook, 8 x Hook Mounting Screw, 8 x Corner Section, 4 x Center Section, 4 x Leveling Feet, 4 x Grounding Wire, 4 x Philips Head Screw, 4 x Locking Washer, 1 x 10mm Wrench, 1 x 13mm Wrench, 1 x Philips Head Screwdriver, 24 x M6 Screw, 24 x M6 Plastic Washer, 24 x M6 Cage Nut, 50 x M8 Flat Washer, 50 x M8 Hex Screw, 1 x Manual
Application
A/V Equipment, LAN Switch, UPS, KVM Switch, Server, Patch Panel
Color
Black
Mounting
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing
Product Line
SolidRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.