Zoro Homepage

42U SERVERRACK SOLIDRACK 2-POST W/CASTER

  • Mfr # Y10E030-B1

  • Zoro # G314909669


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
23.6 in
Height
81.6 in
Length
23.6 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E030-B1
Zoro #
G314909669
UPC #
810606039676
Country of Origin
China

Dimensions

Width
23.6 in
Height
81.6 in
Length
23.6 in
Rack Width
19 in
Rack Height
42U
Rack Depth
23.62 in

Details

Item
Rack Frame
Material
Steel
Environmentally Friendly
Yes
Rack Post Quantity
2
Maximum Weight Capacity
661 lb
Package Contents
Features
Heavy Duty
Rack Type
Open Frame
Assembly Required
Yes
Static/Stationary Weight Capacity
661 lb
Mounting
Floor Standing
Color
Black
Application
Patch Panel, Router, Network Equipment, KVM Switch, Switch, LAN Switch, Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.