Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45W Smart USB-C Slim Power Adapter - 6 ft. Fixed USB-C cable

  • Mfr # Y10A272-B1

  • Zoro # G312333947


product price: $48.95
/ea

Key Features

Standards
UL (E360067), FCC, CE
Compatibility
Depth
0.9 in
USB Type-C
Yes
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A272-B1
Zoro #
G312333947
UPC #
810606038075
Country of Origin
China

Dimensions

Depth
0.9 in
Width
2 in
Height
3.6 in

Details

Standards
UL (E360067), FCC, CE
Compatibility
USB Type-C
Yes
Rugged
Yes
Maximum Output Power
45 W
Maximum Output Current
3 A
Output Voltage
5 V DC, 12 V DC, 9 V DC, 20 V DC, 15 V DC
Item
AC Adapter
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Package Contents
45W Smart USB-C Laptop Power Adapter Charger, AC Power Cord, Attached USB-C Cable, User Guide
Device Supported
iPad, Notebook, iPhone, Cellular Phone, Tablet, USB Type C Device, MacBook, Chromebook, Smartphone
Product Line
Smart
Universal Adapter
Yes
Color
Black
Input Voltage
120 V AC, 230 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.