Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45W USB-C POWER ADAPTER AC CHARGER

  • Mfr # Y10A272-B1

  • Zoro # G314885468


product price: $37.15
/ea

Key Features

Max. Output
45 W
Depth
0.9 in
Max. Output Current
3A
Color
Black
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A272-B1
Zoro #
G314885468
UPC #
810606038075
Country of Origin
China

Dimensions

Depth
0.9 in
Height
3.6 in
Width
2 in

Details

Item
AC Adapter
Max. Output
45 W
Max. Output Current
3A
Color
Black
USB Type-C
Yes
Input Voltage
120 V AC, 230 V AC
Compatibility
Universal Adapter
Yes
Green Environmental Attribute
Environmentally Friendly
Rugged
Yes
Includes
AC Power Cord, Attached USB-C Cable, User Guide
Standards
UL (E360067), FCC, CE
Device Supported
Tablet, Chromebook, Cellular Phone, iPad, iPhone, Notebook, Smartphone, USB Type C Device, MacBook
Output Voltage
5 V DC, 20 V DC, 9 V DC, 12 V DC, 15 V DC
Package Contents
45W Smart USB-C Laptop Power Adapter Charger AC Power Cord Attached USB-C Cable User Guide
Certifications & Standards
UL (E360067)FCCCE
Compatible Devices
Cellular Phone, Notebook, iPad, Tablet, Chromebook, MacBook, USB Type C Device, Smartphone, iPhone
Maximum Output Current
3 A
Maximum Output Power
45 W
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.