Zoro Homepage

6 FT USBC TO DISPLAYPORT CBL M

  • Mfr # Y10C240-W1

  • Zoro # G816082082


product price: $12.29
/ea

Key Features

Compatibility
Dell XPS Notebook
Environmentally Friendly
Yes
Device Supported
MacBook, Workstation, Chromebook, TV, Monitor, Projector, Audio/Video Device, Ultrabook, Notebook
End 1 Connection Type
USB Type C - Male
Supported Resolutions
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C240-W1
Zoro #
G816082082
UPC #
810606031366
Country of Origin
China

Details

Compatibility
Dell XPS Notebook
Environmentally Friendly
Yes
Device Supported
MacBook, Workstation, Chromebook, TV, Monitor, Projector, Audio/Video Device, Ultrabook, Notebook
End 1 Connection Type
USB Type C - Male
Supported Resolutions
3840 x 2160
Item
A/V Cable
Product Line
Premium
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Female
Cable Type
DisplayPort/USB
End 2 Connection Type
DisplayPort Digital Audio/Video - Female
Connector on First End Details
1 x USB Type C - Male
Features
Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.