Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65W SMART USB-C POWER ADAPTER

  • Mfr # Y10A246-W1

  • Zoro # G014877992


product price: $25.49
/ea

Key Features

Max. Output
65 W
Max. Output Current
3.25 A
Color
White
Device Supported
MacBook Air, Earphone, Phone, Chromebook, MacBook Pro, iPhone, Notebook, Tablet
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A246-W1
Zoro #
G014877992
UPC #
810606035098
Country of Origin
Viet Nam

Dimensions

Width
1.9 in
Height
1.1 in

Details

Item
AC Adapter
Max. Output
65 W
Max. Output Current
3.25 A
Color
White
Device Supported
MacBook Air, Earphone, Phone, Chromebook, MacBook Pro, iPhone, Notebook, Tablet
Output Voltage
15 V DC, 20 V DC, 12 V DC, 9 V DC, 5 V DC
Includes
User Guide Manual
Compatibility
MacBook Air 13 in, MacBook Pro 13 in with 61W Power requirement Chromebook, HP, Dell, Lenovo computers
Rugged
Yes
USB Type-C
Yes
Input Voltage
230 V AC, 120 V AC
Green Environmental Attribute
Environmentally Friendly
Universal Adapter
Yes
Environmentally Friendly
Yes
Maximum Output Power
65 W
Compatible Devices
Tablet, MacBook Air, MacBook Pro, iPhone, Chromebook, Phone, Earphone, Notebook
Package Contents
65W Smart USB-C Power AC Adapter Charger User Guide Manual
Maximum Output Current
3.25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.