Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65W USB-C POWER ADAPTER AC CHARGER

  • Mfr # Y10A273-B1

  • Zoro # G714885440


product price: $41.69
/ea

Key Features

Max. Output
65 W
Output Voltage
15 V DC, 20 V DC, 12 V DC, 5 V DC, 9 V DC
Green Environmental Attribute
Environmentally Friendly
Includes
AC Power Cord, Attached USB-C Cable, User Guide
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A273-B1
Zoro #
G714885440
UPC #
810606038082
Country of Origin
China

Dimensions

Height
3.7 in
Depth
1 in
Width
2.2 in

Details

Item
AC Adapter
Max. Output
65 W
Output Voltage
15 V DC, 20 V DC, 12 V DC, 5 V DC, 9 V DC
Green Environmental Attribute
Environmentally Friendly
Includes
AC Power Cord, Attached USB-C Cable, User Guide
USB Type-C
Yes
Universal Adapter
Yes
Rugged
Yes
Standards
UL (E360067), FCC, CE
Input Voltage
120 V AC, 230 V AC
Compatibility
Color
Black
Max. Output Current
3.25 A
Device Supported
Tablet, MacBook, Smartphone, USB Type C Device, Cellular Phone, Notebook, iPad, Chromebook, iPhone
Compatible Devices
Chromebook, Tablet, Notebook, Smartphone, iPhone, Cellular Phone, USB Type C Device, MacBook, iPad
Package Contents
65W Smart USB-C Laptop Power Adapter Charger AC Power Cord Attached USB-C Cable User Guide
Maximum Output Power
65 W
Environmentally Friendly
Yes
Certifications & Standards
UL (E360067)FCCCE
Maximum Output Current
3.25 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.