
6IN USB 2.0 CBL USB A FEMALE
Mfr # Y10A208-B1
Zoro # G116040713
product price: $1.59
/eaSold in multiples of 6 for $9.54
Key Features
Connector on Second End Details
USB 2.0 - Female
Color
Black
Cable Type
USB
End 2 Connection Type
USB 2.0 - Female
Product Line
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A208-B1
Zoro #
G116040713
UPC #
810606031380
Country of Origin
China
Details
Connector on Second End Details
USB 2.0 - Female
Color
Black
Item
Data Transfer Cable
Cable Type
USB
End 2 Connection Type
USB 2.0 - Female
Product Line
Premium
Environmentally Friendly
Yes
Conductor
Copper
Device Supported
Motherboard
End 1 Connection Type
USB Type A - Female
Connector on First End Details
4-pin USB Type A - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.