Zoro Homepage

6U WALL MOUNT NETWORK RACK SOLIDRACK STEEL

  • Mfr # Y10E026-B1

  • Zoro # G714909931


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
20.1 in
Depth
11.8 in
Height
10.8 in
Maximum Weight Capacity
44 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E026-B1
Zoro #
G714909931
UPC #
810606039638
Country of Origin
China

Dimensions

Width
20.1 in
Depth
11.8 in
Height
10.8 in
Rack Depth
11.81 in
Rack Width
19 in
Rack Height
6U

Details

Item
Rack Mount Bracket
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
44 lb
Package Contents
1 x 6U Wall Mount Rack, 12 x M6 Cage Nuts, 12 x M6 Screws, 1 x Instruction Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
44 lb
Rack Post Quantity
2
Features
Heavy Duty
Mounting
Wall
Application
UPS, Patch Panel, Switch, Server, Network Equipment
Color
Black
Assembly
Not Required
Product Line
SolidRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.