
8IN 2 PORT USB A FEMALE LOW PR
Mfr # Y10A213-GY1
Zoro # G216082323
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Cable Type
IDE/USB
Connector on First End Details
2 x USB Type A Header - Female
End 2 Connection Type
IDC IDE - Female
Environmentally Friendly
Yes
Device Supported
Motherboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A213-GY1
Zoro #
G216082323
UPC #
810606031434
Country of Origin
China
Details
Cable Type
IDE/USB
Item
Data Transfer Cable
Connector on First End Details
2 x USB Type A Header - Female
End 2 Connection Type
IDC IDE - Female
Environmentally Friendly
Yes
Device Supported
Motherboard
End 1 Connection Type
USB Type A Header - Female
Product Line
Premium
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
2 x IDC IDE - Female
Color
Gray
Conductor
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.