Zoro Homepage

8U WALL MOUNT NETWORK RACK SOLIDRACK STEEL

  • Mfr # Y10E027-B1

  • Zoro # G214909950


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
20.1 in
Depth
11.8 in
Height
14.3 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E027-B1
Zoro #
G214909950
UPC #
810606039645
Country of Origin
China

Dimensions

Width
20.1 in
Depth
11.8 in
Height
14.3 in
Rack Width
19 in
Rack Height
8U
Rack Depth
11.81 in

Details

Item
Rack Mount Bracket
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
44 lb
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
44 lb
Rack Post Quantity
2
Package Contents
(1) Wall-Mount Bracket, (1) M6 K-Nut, (6) Wood Screws, 2(4) M5 Screws, 2(4) M5 Cage Nuts, (1) User Manual
Features
Heavy Duty
Color
Black
Mounting
Wall
Application
Network Equipment, Patch Panel, Switch, UPS, Server
Assembly
Not Required
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.