Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8U/12U/22U OPEN FRAME WALLMOUNT SOLIDRACK-BLACK

  • Mfr # Y10E041-B1

  • Zoro # G414909774


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.9 in
Height
42.3 in
Rack Post Quantity
2
Maximum Weight Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10E041-B1
Zoro #
G414909774
UPC #
810606039782
Country of Origin
China

Dimensions

Width
19.9 in
Height
42.3 in
Rack Height
22U
Rack Depth
18.14 in

Details

Item
Rack Frame
Material
Steel
Rack Post Quantity
2
Maximum Weight Capacity
150 lb
Rack Type
Open Frame
Environmentally Friendly
Yes
Features
Heavy Duty
Mounting
Wall
Application
Network Equipment, Server, Switch, Patch Panel
Assembly
Not Required
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SolidRack
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.