Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90W AC UNIVERSAL LAPTOP CHARGER

  • Mfr # Y0PS90-B

  • Zoro # G214909523


product price: $44.99
/ea

Key Features

Overall Height
2 in
Input Voltage
120 V AC, 230 V AC
Overall Width
5 in
Includes
Premium 90W Universal Laptop Charger with Interchangeable Tips, 7 x Laptop Power Tips, Tip Pouch Holder for All 7 Tips, Manual
Overall Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y0PS90-B
Zoro #
G214909523
UPC #
810606035340
Country of Origin
Viet Nam

Dimensions

Overall Height
2 in
Overall Width
5 in
Overall Depth
1.3 in

Details

Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Includes
Premium 90W Universal Laptop Charger with Interchangeable Tips, 7 x Laptop Power Tips, Tip Pouch Holder for All 7 Tips, Manual
Standards
ETL, TUVGS, CE/FCC, SAA
Output Voltage
19 V DC
Multiple Power Tips
Yes
Maximum Output Power
90 W
Universal Adapter
Yes
Maximum Output Current
4.74 A
Device Supported
Notebook, Chromebook, Ultrabook
Environmentally Friendly
Yes
Compatibility
Compatible Brands: Acer, ASUS, Compaq, Dell, Fujitsu, Gateway, HP, IBM, Lenovo, Toshiba
Compatible With
Compatible Brands: Acer, ASUS, Compaq, Dell, Fujitsu, Gateway, HP, IBM, Lenovo, Toshiba
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.