
Adapter Usb-C To Usb-A - Usb Type-C Mal
Mfr # Y10C142-B1
Zoro # G9732776
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Connector Plating
Nickel
Connector on Second End Details
1 x 9-pin Type A USB 3.0 USB Female
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
End 1 Connection Type
USB 3.0 Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C142-B1
Zoro #
G9732776
UPC #
876910000610
Country of Origin
Unknown
Details
Connector Plating
Nickel
Connector on Second End Details
1 x 9-pin Type A USB 3.0 USB Female
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type C - Male
Environmentally Friendly
Yes
Adapter Type
USB
Product Line
Premium
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 24-pin Type C USB 3.0 USB Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.