
ADPTR USBC TO USBA USB TYPE-C
Mfr # Y10C143-B1
Zoro # G516082078
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Adapter Type
USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C143-B1
Zoro #
G516082078
UPC #
876910000627
Country of Origin
China
Details
Adapter Type
USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on First End Details
1 x 24-pin Type C USB 3.0 USB Male
End 1 Connection Type
USB 3.0 Type C - Male
Item
Data Transfer Adapter
Connector on Second End Details
1 x 9-pin Type A USB 3.0 USB Female
End 2 Connection Type
USB 3.0 Type A - Female
Product Line
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.