
ADPTR USBC TO USBA USB TYPE-C
Mfr # Y10C147-B1
Zoro # G716082106
product price: $10.15
/eaSold in multiples of 2 for $20.30
Key Features
Adapter Type
USB/USB-C
Connector on First End Details
1 x 24-pin USBType C - Male
Product Line
Premium
Connector Gender on Second End
Female
Connector on Second End Details
1 x 9-pin USB 3.1 (Gen 1) Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10C147-B1
Zoro #
G716082106
UPC #
876910000665
Country of Origin
China
Details
Adapter Type
USB/USB-C
Connector on First End Details
1 x 24-pin USBType C - Male
Product Line
Premium
Item
Data Transfer Adapter
Connector Gender on Second End
Female
Connector on Second End Details
1 x 9-pin USB 3.1 (Gen 1) Type A - Female
Environmentally Friendly
Yes
Connector Plating
Nickel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 3.1 (Gen 1) Type A - Female
End 1 Connection Type
USB Type C
Connector Gender on First End
Male
Features
Charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.