
BLANK PANEL 1U 10PK 19IN - HEA
Mfr # Y10E011-B1
Zoro # G315871507
product price: $42.89
/eaKey Features
Compatible With
Fit Rack Spaces Ranging from one to ten units
Compatible Rack Height
1U
Height
1.7 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E011-B1
Zoro #
G315871507
UPC #
810606037870
Country of Origin
China
Dimensions
Compatible Rack Height
1U
Height
1.7 in
Width
19 in
Depth
37 in
Details
Compatible With
Fit Rack Spaces Ranging from one to ten units
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Rack
Material
Cold Rolled Steel
Item
Blanking Panel
Environmentally Friendly
Yes
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.