
Cable Usb-C To Usb-C - Usb Type-C Male
Mfr # Y10C139-B1
Zoro # G9753907
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Cable Length
3.28 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Features
Rugged, Reversible
Compatible With
Google Pixel, Samsung Galaxy Models
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C139-B1
Zoro #
G9753907
UPC #
876910000580
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Features
Rugged, Reversible
Compatible With
Google Pixel, Samsung Galaxy Models
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Device Supported
MacBook, Chromebook, MacBook Pro, Tablet, Notebook, Smartphone
Connector Plating
Nickel
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Data Transfer Rate
480-Mbit/s
Product Line
Premium
Data Transfer Speed
480-Mbit/s
Color
Black
Compatibility
Google Pixel, Samsung Galaxy Models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.