
CBL USBC TO MICRO USB USB TYPE
Mfr # Y10C146-B1
Zoro # G716041035
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Color
Black
Connector on First End Details
1 x USB 3.0 Type C - Male
Device Supported
Notebook, Hard Drive, Tablet, Smartphone
Data Transfer Speed
480-Mbit/s
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C146-B1
Zoro #
G716041035
UPC #
876910000658
Country of Origin
China
Details
Color
Black
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type C - Male
Device Supported
Notebook, Hard Drive, Tablet, Smartphone
Data Transfer Speed
480-Mbit/s
Cable Type
USB
Environmentally Friendly
Yes
Shielding
Yes
Features
Reversible
End 2 Connection Type
Micro USB 3.0 Type B - Male
Product Line
Premium
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type C - Male
Connector Plating
Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.