Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL USBC TO USB-B USB TYPE-C M

  • Mfr # Y10C141-B1

  • Zoro # G916041071


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Connector on First End Details
1 x USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type B - Male
Product Line
Premium
Environmentally Friendly
Yes
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10C141-B1
Zoro #
G916041071
UPC #
876910000603
Country of Origin
China

Details

Connector on First End Details
1 x USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type B - Male
Product Line
Premium
Environmentally Friendly
Yes
Cable Type
USB
Features
Reversible
Shielding
Yes
Device Supported
Ultrabook, Smartphone, Hard Drive, Tablet, Printer, Scanner
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Color
Black
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.