
CBL USBC TO USB-B USB TYPE-C M
Mfr # Y10C278-B1
Zoro # G715732125
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Color
Black
Device Supported
Ultrabook, Scanner, Computer, Hard Drive, Tablet, Printer, Peripheral Device, Smartphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C278-B1
Zoro #
G715732125
UPC #
810606035395
Country of Origin
China
Details
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Color
Black
Device Supported
Ultrabook, Scanner, Computer, Hard Drive, Tablet, Printer, Peripheral Device, Smartphone
Features
Reversible
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB Type C - Male
Item
Data Transfer Cable
Cable Type
USB-C/USB-B
Shielding
Yes
Environmentally Friendly
Yes
Data Transfer Speed
60-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.