
CBL USBC TO USBA USB TYPE-C MA
Mfr # Y10C145-B1
Zoro # G716048362
product price: $11.65
/eaSold in multiples of 2 for $23.30
Key Features
Color
Black
Shielding
Yes
End 2 Connection Type
USB 3.0 Type C - Male
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Camera, Chromebook, Smartphone, Cellular Phone, Tablet, Notebook, Hard Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C145-B1
Zoro #
G716048362
UPC #
876910000641
Country of Origin
China
Details
Color
Black
Item
Data Transfer Cable
Shielding
Yes
End 2 Connection Type
USB 3.0 Type C - Male
End 1 Connection Type
USB 3.0 Type A - Male
Device Supported
Camera, Chromebook, Smartphone, Cellular Phone, Tablet, Notebook, Hard Drive
Features
Reversible
Connector on Second End Details
1 x USB 3.0 Type C - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Cable Type
USB
Connector Plating
Nickel
Product Line
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.