
CBL USBC TO USBA USB TYPE-C MA
Mfr # Y10C279-B1
Zoro # G615732133
product price: $9.19
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB/USB-C
Features
Charging, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C279-B1
Zoro #
G615732133
UPC #
810606035401
Country of Origin
China
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB/USB-C
Features
Charging, Reversible
End 2 Connection Type
USB Type C - Male
Shielding
Yes
Item
Data Transfer Cable
Device Supported
Smartphone, Tablet, Camera, Notebook, Desktop Computer, Chromebook, Cellular Phone
End 1 Connection Type
USB 3.0 Type A - Male
Connector Plating
Nickel
Color
Black
Connector on Second End Details
1 x USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.