
CBL USBC TO USBC USB TYPE-C MA
Mfr # Y10C148-B1
Zoro # G416048341
product price: $10.85
/eaKey Features
Color
Black
Device Supported
Hard Drive, Chromebook, Notebook, Smartphone, MacBook, Docking Station, Storage Enclosure
Cable Type
USB
End 1 Connection Type
USB 3.1 Type C - Male
Product Line
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C148-B1
Zoro #
G416048341
UPC #
876910000672
Country of Origin
China
Details
Color
Black
Device Supported
Hard Drive, Chromebook, Notebook, Smartphone, MacBook, Docking Station, Storage Enclosure
Cable Type
USB
End 1 Connection Type
USB 3.1 Type C - Male
Product Line
Premium
Features
Reversible
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 3.1 Type C - Male
Compatibility
Nexus 6P/5X Smartphones, Dell XPS
Data Transfer Speed
10-Gbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
Shielding
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
End 2 Connection Type
USB 3.1 Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.