Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATASECURE EX20 1TB SSD USB PORTABLE ENCRYPTED HARD DRIVE - FIPS 140-2 LEVEL 3 V

  • Mfr # E76018-B1

  • Zoro # G121706697


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
355-MB/s
Maximum Write Transfer Rate
333-MB/s
Certifications & Standards
FCC, CE, FIPS 140-2 Level 3
Durability
Shock Proof
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E76018-B1
Zoro #
G121706697
UPC #
810136922608
Country of Origin
United States

Dimensions

Height
4.9 in
Width
3 in
Length
0.5 in

Details

Maximum Read Transfer Rate
355-MB/s
Maximum Write Transfer Rate
333-MB/s
Certifications & Standards
FCC, CE, FIPS 140-2 Level 3
Durability
Shock Proof
Storage Capacity
1 TB
Encryption Standard
256-bit AES-XTS
Host Interface
USB 3.2 (Gen 1) Type C
Item
Solid State Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Type
External
External Drive Type
Portable
Color
Black
Product Line
DataSecure
Platform Supported
Linux
Rugged
Yes
Device Supported
Thin Client
Package Contents
DataSecure EX20 1TB USB Portable Encrypted Drive, USB Cable

Description

ALIDATED, AES 256 -KEYPAD AUTHENTICATION- USB C 3.2 GEN1- BLACK - TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.