Zoro Homepage

DATASECURE EX20 2TB SSD USB PORTABLE ENCRYPTED HARD DRIVE - FIPS 140-2 LEVEL 3 V

  • Mfr # E76020-B1

  • Zoro # G421708681


product price: $598.99
/ea
Free Shipping & Returns

Key Features

External Drive Type
Portable
Drive Type
External
Height
4.9 in
Device Supported
Thin Client
Maximum Write Transfer Rate
333-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E76020-B1
Zoro #
G421708681
UPC #
810136922615
Country of Origin
United States

Dimensions

Height
4.9 in
Length
0.5 in
Width
3 in

Details

External Drive Type
Portable
Drive Type
External
Device Supported
Thin Client
Maximum Write Transfer Rate
333-MB/s
Durability
Shock Proof
Package Contents
DataSecure EX20 2TB USB Portable Encrypted Drive, USB Cable
Item
Solid State Drive
Product Line
DataSecure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Maximum Read Transfer Rate
355-MB/s
Platform Supported
Mac
Storage Capacity
2 TB
Host Interface
USB 3.2 (Gen 1) Type C
Encryption Standard
256-bit AES-XTS
Certifications & Standards
FCC, CE, FIPS 140-2 Level 3
Rugged
Yes

Description

ALIDATED, AES 256 -KEYPAD AUTHENTICATION- USB C 3.2 GEN1- BLACK - TAA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.