Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATASECURE EX20 4TB SSD USB PORTABLE ENCRYPTED HARD DRIVE - FIPS 140-2 LEVEL 3 V

  • Mfr # E76022-B1

  • Zoro # G721709562


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Durability
Shock Proof
Width
3 in
Device Supported
Thin Client
Platform Supported
PC
Encryption Standard
256-bit AES-XTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E76022-B1
Zoro #
G721709562
UPC #
810136922622
Country of Origin
United States

Dimensions

Width
3 in
Height
4.9 in

Details

Durability
Shock Proof
Device Supported
Thin Client
Platform Supported
PC
Encryption Standard
256-bit AES-XTS
Package Contents
DataSecure EX20 4TB USB Portable Encrypted Drive, USB Cable
Maximum Write Transfer Rate
333-MB/s
Maximum Read Transfer Rate
355-MB/s
Rugged
Yes
Storage Capacity
4 TB
External Drive Type
Portable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
FCC, CE, FIPS 140-2 Level 3
Item
Solid State Drive
Color
Black
Drive Type
External
Product Line
DataSecure
Host Interface
USB 3.2 (Gen 1) Type C

Description

ALIDATED, AES 256 -KEYPAD AUTHENTICATION- USB C 3.2 GEN1- BLACK - TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.