Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATASECURE FX5 128GB ENCRYPTED USB FLASH DRIVE - FIPS 140-2 LEVEL 3 -KEYPAD AUTH

  • Mfr # E82016-B1

  • Zoro # G621703639


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Storage Capacity
128 GB
Length
0.4 in
Operating System Supported
Windows, Android, macOS, ChromeOS, Linux
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E82016-B1
Zoro #
G621703639
UPC #
810136922677
Country of Origin
United States

Dimensions

Height
3 in
Length
0.4 in
Width
0.8 in

Details

Storage Capacity
128 GB
Item
Flash Drive
Operating System Supported
Windows, Android, macOS, ChromeOS, Linux
Standards
FCC, CE, FIPS 140-2 Level 3
Host Interface
USB 3.2 (Gen 1) Type A
Maximum Write Speed
118-MB/s
Maximum Read Speed
130-MB/s
Encryption Standard
256-bit AES-XTS
Color
Black
Features
Wear Resistant, Plug & Play, Water Proof, Compact, Dust Resistant, Auto-locking, Water Resistant
Product Material
Aluminum

Description

ENTICATION - AES 256 ENCRYPTION -USB TYPE-A - IP68 RATING -BLACK - TAA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.