Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DATASECURE FX5 256GB ENCRYPTED USB FLASH DRIVE - FIPS 140-2 LEVEL 3 -KEYPAD AUTH

  • Mfr # E82018-B1

  • Zoro # G721709265


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB 3.2 (Gen 1) Type A
Encryption Standard
256-bit AES-XTS
Length
0.4 in
Maximum Write Speed
118-MB/s
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E82018-B1
Zoro #
G721709265
UPC #
4779051846214
Country of Origin
Lithuania

Dimensions

Length
0.4 in
Height
3 in
Width
0.8 in

Details

Host Interface
USB 3.2 (Gen 1) Type A
Encryption Standard
256-bit AES-XTS
Maximum Write Speed
118-MB/s
Storage Capacity
256 GB
Rugged
Yes
Features
Water Proof, Auto-locking, Plug & Play, Compact, Water Resistant, Wear Resistant, Dust Resistant
Standards
FCC, CE, FIPS 140-2 Level 3
Product Material
Aluminum
Maximum Read Speed
130-MB/s
Color
Black
Operating System Supported
Linux, macOS, ChromeOS, Windows, Android
Item
Flash Drive

Description

ENTICATION - AES 256 ENCRYPTION -USB TYPE-A - IP68 RATING -BLACK - TAA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.