Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT 1.4 CABLE - 12FT 3.7M

  • Mfr # Y10C284-B1

  • Zoro # G615190117


product price: $18.39
/ea

Key Features

Jacket Type
VW-1
Features
High Bit Rate 3 (HBR3), HDR10 Support, Flexible, High Bit Rate 2 (HBR2), Display Stream Compression (DSC) 1.2, Latching Connector, Damage Resistant, HDCP 2.2, Durable, Multi-Stream Transport (MST) Support, Braided, EMI Protection, Locking Latch, HDR Support, Forward Error Correction (FEC) Support, HDCP, DPCP
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Rate
32.4 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10C284-B1
Zoro #
G615190117
UPC #
810606035463
Country of Origin
Viet Nam

Dimensions

Cable Length
12 ft
Wire Size
30 AWG

Details

Jacket Type
VW-1
Features
High Bit Rate 3 (HBR3), HDR10 Support, Flexible, High Bit Rate 2 (HBR2), Display Stream Compression (DSC) 1.2, Latching Connector, Damage Resistant, HDCP 2.2, Durable, Multi-Stream Transport (MST) Support, Braided, EMI Protection, Locking Latch, HDR Support, Forward Error Correction (FEC) Support, HDCP, DPCP
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Rate
32.4 Gbit/s
Supported Resolutions
7680 x 4320
Connector on Second End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Shielding Material
Aluminum Mylar Foil
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Item
A/V Cable
Connector Plating
Gold, Nickel
Device Supported
Desktop Computer, Digital Signage Player, Notebook, Display, Chromebook, Digital Signage, Monitor, Audio/Video Device, Projector, TV
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.