Zoro Homepage

DISPLAYPORT 1.4 TO HDMI 2.0

  • Mfr # Y10A243-A1

  • Zoro # G914883529


product price: $16.75
/ea

Key Features

Length
9 in
Cable Length
6 in
Color
Gray Aluminum
Features
HDCP 2.2, HDR Support, HDCP 1.4
Adapter Type
HDMI/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A243-A1
Zoro #
G914883529
UPC #
810606035067
Country of Origin
Viet Nam

Dimensions

Length
9 in
Cable Length
6 in
Width
0.9 in
Height
0.4 in

Details

Color
Gray Aluminum
Features
HDCP 2.2, HDR Support, HDCP 1.4
Item
A/V Adapter
Adapter Type
HDMI/USB-C
Maximum Resolution Supported
3840 x 2160
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Connector on First End Details
(1) USB Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.