Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT TO VGA CABLE 10FT 3M

  • Mfr # Y10C290-B1

  • Zoro # G614878153


product price: $14.15
/ea

Key Features

Cable Length
10 ft
Cable Type
DisplayPort/VGA
Features
Active, Damage Resistant, Bendable, Plug & Play
Material
Copper - Conductor
Device Supported
Projector, Desktop Computer, TV, Monitor, Computer, Video Device, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C290-B1
Zoro #
G614878153
UPC #
810606035524
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Cable Type
DisplayPort/VGA
Features
Active, Damage Resistant, Bendable, Plug & Play
Material
Copper - Conductor
Device Supported
Projector, Desktop Computer, TV, Monitor, Computer, Video Device, Notebook
Connector Type on Second End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Supported Resolution
1920 x 1200
Connector on First End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Environmentally Friendly
Yes
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 20-pin DisplayPort Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.