
DVI-D TO VGA ACTIVE ADAPTER 19
Mfr # Y10A198-B1
Zoro # G716006393
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Finish
Gold
Features
Active
Connection A
1 x DVI-D (Single-Link) Digital Video - Male
Connection B
1 x 15-pin HD-15 - Female
Cable Type
DVI-D/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A198-B1
Zoro #
G716006393
UPC #
810606030819
Country of Origin
China
Dimensions
Cable Length
5.90 in
Details
Finish
Gold
Features
Active
Connection A
1 x DVI-D (Single-Link) Digital Video - Male
Connection B
1 x 15-pin HD-15 - Female
Cable Type
DVI-D/VGA
Supported Resolution
1920 x 1200
Color
Black
Device Supported
Projector, Desktop Computer, Monitor, Notebook, Video Device
Environmentally Friendly
Yes
Item
Video Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.