
ERGOREACH EP17 DUAL MONITOR POLE MOUNT, C-CLAMP & GROMMET-SUPPORTS, TWO 32DISPL
Mfr # Y10N005-B1
Zoro # G614903190
product price: $52.85
/eaKey Features
Color
Black
Material
Steel, Aluminum, Plastic
Width
16.3"
Weight Capacity
19.80 lb
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10N005-B1
Zoro #
G614903190
UPC #
810136920260
Country of Origin
China
Dimensions
Width
16.3"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Max. Screen Size Supported
32 in
Length
18.50 in
Details
Color
Black
Material
Steel, Aluminum, Plastic
Weight Capacity
19.80 lb
Environmentally Friendly
Yes
Package Contents
Orientation
Landscape/Portrait
Device Supported
Display, Monitor
Number of Displays Supported
2
Maximum Load Capacity
19.80 lb
VESA Mount Compatible
Yes
Green Environmental Attribute
Environmentally Friendly
Item
Desk Mount
Features
Ergonomic, Cable Management, Adjustable, +/- 45° Tilt, Heavy Duty, 360° Rotation, Flexible, Grommet, +/- 15° Swivel, Space Saving Design; Height Adjustable
Includes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.