ERGOREACH EP18 PREMIUM ALUMINUM DUAL ERGONOMIC MONITOR MOUNTED ARM, C-CLAMP & G
- Mfr # Y10N023-S1
- Zoro # G614884802
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel, Aluminum
Weight Capacity
2.2 to 19.80 lb
Mounting
Desk
VESA Mount Compatible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10N023-S1
- Zoro #
- G614884802
- UPC #
- 810136920437
- Country of Origin
- China
- Color
- Silver
- Material
- Steel, Aluminum
- Weight Capacity
- 2.2 to 19.80 lb
- Mounting
- Desk
- VESA Mount Compatible
- Yes
- Orientation
- Landscape/Portrait
- Number of Displays Supported
- 2
- Device Supported
- LCD Display, Monitor, LED Display
- Minimum Load Capacity
- 2.20 lb
- Mounting Pattern
- 75 x 75, 100 x 100
- Maximum Load Capacity
- 19.80 lb
- Features
- Cable Management, Adjustable Viewing Angle, +/- 90° Swivel, Tension Spring, Stackable, Gas Spring, +/- 90° Tilt, Ergonomic, Full Motion, Adjustable Arm, Grommet, Articulating, Heavy Duty
- Application
- Desk, Workspace, Table Top
- Item
- Mounting Arm
Dimensions
- Maximum Screen Size Supported
- 32"
- Max. Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.