ERGOREACH EP8 PREMIUM SINGLE ERGONOMIC MONITOR ARM, C-CLAMP & GROMMET - SUPPOR

  • Mfr # Y10N011-B1

  • Zoro # G514877379


product price:  $70.59
/ea

Key Features

Color
Black
Material
Plastic, Steel, Aluminum
Length
17.3 in
Width
15.8"
Height
14.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y10N011-B1
Zoro #
G514877379
UPC #
810136920321
Country of Origin
China

Dimensions

Length
17.3 in
Width
15.8"
Height
14.2 in
Maximum Screen Size Supported
34"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
34 in

Details

Color
Black
Material
Plastic, Steel, Aluminum
Weight Capacity
22 lb
Mounting
Desk
Maximum Load Capacity
22 lb
Orientation
Landscape/Portrait
VESA Mount Compatible
Yes
Number of Displays Supported
1
Device Supported
Monitor, Flat Panel Display
Package Contents
Mounting Arm Lower Arm Upper Arm Base Assembly Arm Shoulder Pole VESA Plate Grommet Plate Grommet Screw Tool Holder Cable Management Clip 3mm Hex Key 6mm Hex Key M(4) 12mm Screws M(5) 12mm Screws Washer
Mounting Pattern
75 x 75, 100 x 100
Finishing
Powder Coated
Environmentally Friendly
Yes
Includes
Mounting Arm, Lower Arm, Upper Arm, Base Assembly, Arm Shoulder, Pole, VESA Plate, Grommet Plate, Grommet Screw, Tool Holder, Cable Management Clip, 3mm Hex Key, 6mm Hex Key, M4 x 12mm Screws, M5 x 12mm Screws, Washer.
Item
Mounting Arm
Application
Workspace
Finish
Powder Coated
Features
Full Motion, Heavy Duty, Ergonomic, +/- 70° Tilt, Pan, Grommet, USB Port, +/- 90° Swivel, Articulating, Space Saving Design, Rotate, Cable Management, Swivel, Tilt
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.