ERGOREACH EP3 SINGLE MONITOR POLE MOUNT, C-CLAMP & GROMMET - SUPPORTS: UP TO 34
- Mfr # Y10N004-B1
- Zoro # G114903195
product price:Â
$
34.99
/ea
Key Features
Color
Black
Material
Plastic, Steel
Length
18.70 in
Width
13.4"
Weight Capacity
19.84 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10N004-B1
- Zoro #
- G114903195
- UPC #
- 810136920253
- Country of Origin
- China
- Color
- Black
- Material
- Plastic, Steel
- Weight Capacity
- 19.84 lb
- Mounting
- Desk
- Orientation
- Landscape/Portrait
- Durability
- Scratch Resistant
- Mounting Pattern
- 100 x 100, 75 x 75
- Device Supported
- Monitor
- Number of Displays Supported
- 1
- Package Contents
- Rugged
- Yes
- Finishing
- Powder Coated
- Maximum Load Capacity
- 19.84 lb
- VESA Mount Compatible
- Yes
- Environmentally Friendly
- Yes
- Finish
- Powder Coated
- Item
- Desk Mount
- Includes
- Features
- Cable Management, Space Saving Design, Reduced Glare, Adjustable, Heavy Duty, +/- 90° Swivel, +/- 45° Tilt, Cable Clip, Flexible, Sturdy, Quick Release Mechanism, Grommet, 360° Rotation, 180° Rotation; Scratch Resistant; Height Adjustable
- Application
- Workspace
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Length
- 18.70 in
- Width
- 13.4"
- Height
- 14.4"
- Maximum Screen Size Supported
- 34"
- Minimum Screen Size Supported
- 17"
- Height Adjustable
- Yes
- Max. Screen Size Supported
- 34 in
- Min. Screen Size Supported
- 17 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.