
ERGOREACH EP9 PREMIUM DUAL ERGONOMIC MONITOR ARM, C-CLAMP & GROMMET - SUPPORTS
Mfr # Y10N013-B1
Zoro # G914877313
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Color
Matt Black
Material
Steel, Plastic, Aluminum
Height
10-1/2 in
Length
20-1/2 in
Width
16.9"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Y10N013-B1
Zoro #
G914877313
UPC #
810136920345
Country of Origin
China
Dimensions
Height
10-1/2 in
Length
20-1/2 in
Width
16.9"
Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in
Details
Color
Matt Black
Material
Steel, Plastic, Aluminum
Weight Capacity
44 lb
Mounting
Desk
Maximum Load Capacity
44 lb
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Orientation
Landscape/Portrait
Number of Displays Supported
2
Device Supported
Monitor, LCD Display, LED Display
Finishing
Powder Coated
Finish
Powder Coated
Item
Mounting Arm
Application
Table Top, Workspace
Features
Cable Management, Grommet, Ergonomic, Tilt, Heavy Duty, Articulating, Tension Spring, Full Motion, 180° Rotation, Swivel, +/- 90° Swivel, +/- 70° Tilt, Robust, Articulating Arm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.