Shop KENSINGTON

SmartFit EQ Adj Laptop Stand

  • Mfr # K50427NA

  • Zoro # G122702001


product price:  $55.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K50427NA
Zoro #
G122702001
UPC #
085896504276
Country of Origin
China

Description

Overview Professionals working in compact office spaces often face challenges when using multi-monitor setups featuring a laptop as one of the displays. Limited desk space can lead to discomfort, poor posture, and decreased productivity, making it difficult to maintain an ergonomic workspace. The SmartFit EQ Adjustable Multi-Angle Laptop Stand addresses these issues. It offers six customizable height and angle combinations to support proper ergonomic viewing angles and uses dual locking latches to ensure stability and simplify adjustments. Its durable and compact design not only conserves space but also conveniently folds flat when not in use. This stand enhances comfort and efficiency, making it an ideal solution for maximizing productivity in small workstations. Features & Benefits Supports proper ergonomic eye-level viewing angles, as well as improved neck and shoulder alignment. Made from durable, high-quality plastic containing 75% post-consumer recycled content. Six pre-set height (up to 14.87in/378mm) and angle combinations. Tested and recommended by the German IGR Institute for Health and Ergonomics, in accordance with DIN 26800 EN ISO 15537. Supports laptops and MacBooks ranging from 13 to 16, up to 6.6lbs (3kg). Occupies minimal desk space (9.96 x 10.16in/253 x 258mm), making it an ideal choice for small or compact workstations. No assembly required, quickly folds for easy storage, and offers dual levers for stable height adjustments. Raising your laptop helps keep it cooler and reduces strain on the battery and internal parts. 2-Year limited warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.