Zoro Homepage

FAN SET FOR SOLIDRACK-2 PACK FAN AIRFLOW FOR 6U 9U 12U RACKS

  • Mfr # Y10E014-B1

  • Zoro # G715806567


product price: $46.39
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Airflow
76 CFM
Fan Speed (Max)
2700 rpm
Fan Width
14.17 in
Noise Levels
44 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E014-B1
Zoro #
G715806567
UPC #
810606037900
Country of Origin
China

Dimensions

Fan Width
14.17 in
Fan Height
7.48 in
Fan Depth
2.17 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Airflow
76 CFM
Fan Speed (Max)
2700 rpm
Noise Levels
44 dB
Fan Bearing Type
Ball Bearing
Number of Fans
2
Color
Black
Environmentally Friendly
Yes
Item
Cooling Fan
Compatible With
Compatible SolidRack Wall Mount Racks: 6U (Y10E001-B1, Y10E004-B1), 9U (Y10E002-B1, Y10E005-B1), 12U (Y10E003-B1, Y10E006-B1)
Material
Plastic, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.