HDMI to DVI-D Video Cable Adapter - M/F - Gold Connector - Black - 1
- Mfr # Y10A238-B1
- Zoro # G914883628
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Length
2.3 in
Color
Black
Features
Passive
Height
0.6 in
Connector on First End Details
(1) 19-Pin HDMI Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10A238-B1
- Zoro #
- G914883628
- UPC #
- 810606035012
- Country of Origin
- Viet Nam
- Color
- Black
- Features
- Passive
- Item
- Video Adapter
- Connector on First End Details
- (1) 19-Pin HDMI Digital Audio/Video - Male
- Connector Plating
- Gold
- Adapter Type
- DVI-D/HDMI
- Connector on Second End Details
- (1) 25-Pin DVI-D (Dual-Link) Digital Video - Female
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Length
- 2.3 in
- Height
- 0.6 in
- Width
- 1.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.