Zoro Homepage

Hdmi To Vga + 3.5Mm Audio Adapter, Hdm

  • Mfr # Y10A187-B1

  • Zoro # G9734060


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Cable Length
3 in
Color
Black
Cable Type
HDMI/Mini-phone/VGA
Features
Active
Connection A
(1) HDMI Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A187-B1
Zoro #
G9734060
UPC #
810606030697
Country of Origin
Unknown

Dimensions

Cable Length
3 in

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI/Mini-phone/VGA
Features
Active
Connection A
(1) HDMI Type A Digital Audio/Video - Male
Connection B
(1) 15-pin HD-15 - Female, (1) Mini-phone Audio
Device Supported
Audio/Video Device, Desktop Computer, HDTV, Monitor, Notebook, Projector, Tablet, TV, Ultrabook
Supported Resolution
1920 x 1080

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.