
Hdmi To Vga Converstor Adapter - 6 - Hd
Mfr # Y10C120-B1
Zoro # G9749278
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Cable Length
6 in
Connection B
1 x 15-pin HD-15 - Female
Environmentally Friendly
Yes
Device Supported
Video Device, Monitor, Ultrabook, Notebook, Tablet, HDTV, Projector
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10C120-B1
Zoro #
G9749278
UPC #
876910000337
Country of Origin
Unknown
Dimensions
Cable Length
6 in
Details
Connection B
1 x 15-pin HD-15 - Female
Environmentally Friendly
Yes
Item
Video Cable
Device Supported
Video Device, Monitor, Ultrabook, Notebook, Tablet, HDTV, Projector
Finish
Nickel
Color
Black
Connection A
1 x HDMI Digital Audio/Video - Male
Features
Active
Cable Type
HDMI/VGA
Supported Resolution
1920 x 1080
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.